
Other Contactors
Mfr # C25BNB240C
Zoro # G121855555
product price: $68.39
/eaKey Features
Full Load Current - Resistive
50 A
Number of Poles
2
Full Load Current - Inductive
40 A
Reversing Capability
Non-Reversing
Standards
UL, CSA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C25BNB240C
Zoro #
G121855555
UPC #
786685115184
Country of Origin
Dominican Republic
Details
Full Load Current - Resistive
50 A
Coil Voltage
380 to 415V AC, 440 to 480V AC
Number of Poles
2
Full Load Current - Inductive
40 A
Reversing Capability
Non-Reversing
Standards
UL, CSA, CE
Series
C25BNB
Description
3 HP 115 V, 7-1/2 HP 230 V, 380 to 415 VAC 50 Hz/440 to 480 VAC 60 Hz Coil, 40 A Inductive, 50 A Resistive, 2-Pole, Open, Compact, Non-Reversing, Definite Purpose Contactor
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.