Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Contactors

  • Mfr # C25DNF330B

  • Zoro # G814519429


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
440V-480V AC
Terminal Connection Type
Box Lug
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25DNF330B
Zoro #
G814519429
UPC #
782116311347
Country of Origin
China

Details

Coil Voltage
440V-480V AC
Terminal Connection Type
Box Lug
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Number of Poles
3
Series
C25
Item
Definite Purpose Contactor
Full Load Current - Inductive
30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.