
Other Contactors
Mfr # C25DRF340A
Zoro # G221852874
product price: $70.19
/eaKey Features
Full Load Current - Inductive
40 A
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Number of Poles
3
Standards
UL, CSA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C25DRF340A
Zoro #
G221852874
UPC #
782116483952
Country of Origin
United States
Details
Coil Voltage
110 to 120V AC
Full Load Current - Inductive
40 A
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Number of Poles
3
Standards
UL, CSA, CE
Description
7-1/2 HP at 230 VAC 1-Phase, 10 HP at 230 VAC 3-Phase, 110 to 120 VAC 50/60 Hz Coil, 40 A Inductive, 50 A Resistive, 3-Pole, Open, Non-Reversing, Definite Purpose Contactor
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.