Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Contactors

  • Mfr # CE15ANS3AB

  • Zoro # G814519269


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Number of Poles
3
Series
CE15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE15ANS3AB
Zoro #
G814519269
UPC #
782113777719
Country of Origin
Dominican Republic

Details

Reversing Capability
Non-Reversing
Number of Poles
3
Series
CE15
Coil Voltage
110V-120V AC
Item
Definite Purpose Magnetic Contactor

Description

0.25 HP, 110 VAC 50 Hz, 120 VAC 60 Hz, 7 A, 1NO, 3-Pole, Non-Reversing, Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.