Zoro Homepage

Other Contactors

  • Mfr # CN35SN3A

  • Zoro # G321851081


product price: $2,150.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
300 A
Coil Voltage
110/120V AC
Number of Poles
3
Standards
UL, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN35SN3A
Zoro #
G321851081
UPC #
78211360429
Country of Origin
Dominican Republic

Details

Full Load Current - Inductive
300 A
Coil Voltage
110/120V AC
Number of Poles
3
Standards
UL, CSA

Description

300 A, 3-Pole, 1NO, Electrically Held, Lighting Contactor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.