Zoro Homepage

Other Contactors Non Reversing 3P 21 24VDC Size 1

  • Mfr # CN13CN010TD

  • Zoro # G314519080


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Reversing Capability
Non-Reversing
Number of Poles
3
Series
CN13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN13CN010TD
Zoro #
G314519080
UPC #
78668554589
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Reversing Capability
Non-Reversing
Number of Poles
3
Series
CN13

Description

EATON SPACE-SAVING NEMA CONTACTOR, FULL VOLTAGE NON-REVERSING, XTOE ELECTRONIC O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.