Zoro Homepage

Other Contactors Non-Reversing 3P 22 12VDC EA

  • Mfr # XTCE012B10RD

  • Zoro # G514519088


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCE012B10RD
Zoro #
G514519088
UPC #
78211635084
Country of Origin
Germany

Details

Number of Poles
3
Reversing Capability
Non-Reversing
Phase
3
Terminal Connection Type
Screw
Coil Voltage
12V DC
Series
XTCE
Item
Definite Purpose Contactor

Description

10 HP 460/575 VAC 3-Phase, 12 VDC Coil, 12 A, 3-Pole, 1NO, IP20, 45 MM B-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.