Other Contactors Open 3P 27A 120V 50/60Hz 3Ph 10HP Open

  • Mfr # N-A201K1CAJ4

  • Zoro # G314519431


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Phase
3
Number of Poles
3
Full Load Current - Inductive
27 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N-A201K1CAJ4
Zoro #
G314519431
UPC #
78668562631
Country of Origin
United States

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Phase
3
Number of Poles
3
Full Load Current - Inductive
27 A

Description

EATON A201 CONTACTOR, 4NO 4NC CONTACTS, 120 VAC, 50/60 HZ, NEMA SIZE 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.