Other Contactors Open 3P 32A 200V 50/60Hz 110/120VAC

  • Mfr # CE55FNS3AB

  • Zoro # G314519332


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Reversing Capability
Reversing
Series
CE55
Coil Voltage
110V-120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE55FNS3AB
Zoro #
G314519332
UPC #
78211378017
Country of Origin
Dominican Republic

Details

Item
Definite Purpose Contactor
Number of Poles
3
Reversing Capability
Reversing
Series
CE55
Coil Voltage
110V-120V AC

Description

EATON XT IEC CONTACTOR, 32A, 110-120 VAC, 50-60 HZ, 1NO-1NC, 32A, FRAME F, 90 MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.