
Other Contactors
Mfr # XTCE032C10D
Zoro # G414519263
product price: $2,320.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
550V AC
Number of Poles
3
Terminal Connection Type
Screw
Full Load Current - Inductive
32 A
Reversing Capability
Non-Reversing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTCE032C10D
Zoro #
G414519263
UPC #
15082772554
Country of Origin
Germany
Details
Coil Voltage
550V AC
Number of Poles
3
Terminal Connection Type
Screw
Full Load Current - Inductive
32 A
Reversing Capability
Non-Reversing
Series
XTCE
Item
Definite Purpose Contactor
Phase
3
Description
25 HP 575 VAC 3-Phase, 600 VAC 60 Hz Coil, 32 A, 3-Pole, 1NO, IP00, 45 MM C-Frame, Screw Terminal, Full Vage, Non-Reversing, IEC Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.