Zoro Homepage

Other Contactors

  • Mfr # XTMC9A10E0

  • Zoro # G016150383


product price: $24.25
/ea

Key Features

Coil Voltage
110V DC
Terminal Connection Type
Screw
Phase
3
Full Load Current - Inductive
8.8 A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTMC9A10E0
Zoro #
G016150383
UPC #
-
Country of Origin
France

Details

Coil Voltage
110V DC
Terminal Connection Type
Screw
Phase
3
Full Load Current - Inductive
8.8 A
Number of Poles
3
Reversing Capability
Non-Reversing
Item
Definite Purpose Contactor
Series
XTMC

Description

5 HP 460/575 VAC 3-Phase, 110 VDC Coil, 8.8 A, 3-Pole, 1NO, IP20, 45 MM A-Frame, DIN Rail/Panel Mount, Screw Terminal, Full Vage, Non-Reversing, IEC Miniature Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.