Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Electric Vehicle Charging

  • Mfr # GMEV32BR-WCPL

  • Zoro # G721849626


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Power
7.7kW
Mounting Type
Wall
Number of Poles
2
Voltage
208-240V AC
Amps
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMEV32BR-WCPL
Zoro #
G721849626
UPC #
78668966766
Country of Origin
United States

Dimensions

Cable Length
25 ft

Details

Power
7.7kW
Mounting Type
Wall
Number of Poles
2
Voltage
208-240V AC
Amps
32 A
Charging Level
Level 2

Description

EATON GREEN MOTION, EV WALL CHARGER PLUG-IN 32A, BR 2P, 40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.