
Other Motors/Drives/Speed Controllers EA (Discontinued)
- Mfr # HMX34AG04621-N
- Zoro # G221853208
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMX34AG04621-N
Zoro #
G221853208
UPC #
-
Country of Origin
United States
Details
Input Voltage
380 to 480V AC
Standards
UL, UL 508C, CUL, CE
Output Voltage
480V AC
Description
HMAX_ 30 HP_ 46A_ 380-480V_ OPEN NEMA TYPE 1 IP21_ _ FR 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.