Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Other Power Distribution Contacts and Accessories 1P 6A 120V EA

  • Mfr # XRU1D120U

  • Zoro # G414797449


product price: $47.15
/ea

Key Features

Terminals
Screw
Mounting - Relay
DIN Rail
Contact Form - Relay
1PDT
Voltage
250-VAC/VDC
Coil Volts
120-VAC/110 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XRU1D120U
Zoro #
G414797449
UPC #
782116940356
Country of Origin
Germany

Details

Terminals
Screw
Mounting - Relay
DIN Rail
Contact Form - Relay
1PDT
Voltage
250-VAC/VDC
Coil Volts
120-VAC/110 VDC
Standards
UL (Canada and US)
Contact Amp Rating (Resistive)
6 A

Description

120 VAC, 110 VDC Coil, 250 VAC/VDC, 6 A, SPDT, Silver Tin Oxide Contact, Terminal Block/Screw Terminal, DIN Rail Mount, AC/DC Operated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.