Zoro Homepage

Other Sensors and Switches

  • Mfr # RF9643-NDRB

  • Zoro # G015710151


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Operating Temp.
32 to 104°F
Voltage
120 V
Color - Motion Sensing and Dimming
Oil rubbed bronze
Standards
NOM, cULus Listed
Number of Gangs
2, 3, 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF9643-NDRB
Zoro #
G015710151
UPC #
3266475893
Country of Origin
China

Details

Operating Temp.
32 to 104°F
Voltage
120 V
Color - Motion Sensing and Dimming
Oil rubbed bronze
Standards
NOM, cULus Listed
Number of Gangs
2, 3, 1
Switch Type - Motion Sensing and Dimming
Dimmer switch
Wiring Method
Back and side

Description

EATON Z-WAVE PLUS DIMMER SWITCH,OIL RUBBED BRONZE,SINGLE POLE,THREE WAY WIRE,120 VAC,300W DIMMABLE LED/CFL,600W INCANDESCENT,HALOGEN,MAGNETIC LOW VOLTAGE,ELECTRONIC LOW VOLTAGE,DIMMER SWITCH,MULTI-LOCATION,32FTO104F0CTO40C758911

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.