
Other Transformers
Mfr # C0005P8TBES
Zoro # G816060219
product price: $846.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Input Voltage - Transformer
600 V
Output Voltage
120/240 V
Power Rating
5000 VA
Hz - Electrical
60 Hz
Winding Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C0005P8TBES
Zoro #
G816060219
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
12 in
Overall Width
11 inches
Overall Depth
11 in
Details
Input Voltage - Transformer
600 V
Output Voltage
120/240 V
Power Rating
5000 VA
Hz - Electrical
60 Hz
Winding Material
Copper
Description
EATON, TYPE AP, INDUSTRIAL CONTROL TRANSFORMER, PV: 600V, TAPS: 2 AT +2.5% FCAN,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.