
Other Wiring Devices EA
Mfr # CD560MI9W
Zoro # G416309466
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
120/208 VAC Star 3-Phase
Number of Poles
4
Number of Wires
5
Type
Mechanically Interlocked
Material
Rugged Valox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD560MI9W
Zoro #
G416309466
UPC #
40893625669
Country of Origin
Germany
Details
Voltage Rating
120/208 VAC Star 3-Phase
Number of Poles
4
Number of Wires
5
Type
Mechanically Interlocked
Material
Rugged Valox
Series
CD
Description
120/208 VAC Star 3-Phase, 60 A, 1-1/4'' Hub, 4-Pole, 5-Wire, Rugged Valox, Non-Fusible, Water Tight, Mechanically Interlocked, Pin and Sleeve Mechanical Interlock
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.