Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OUTLET 125AMPS 120/240V-AC POWER PANEL METER

  • Mfr # CHR1N7NS

  • Zoro # G312488067


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Feed Type
Top
Standards
UL 231, UL Listed file E163588
Number of Circuits
4
Mounting
Surface
Type
Metered-ringless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHR1N7NS
Zoro #
G312488067
UPC #
-
Country of Origin
Unknown

Details

Feed Type
Top
Standards
UL 231, UL Listed file E163588
Number of Circuits
4
Item
Pedestal mount metered
Mounting
Surface
Type
Metered-ringless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.