Zoro Homepage

Outlet Box

  • Mfr # TP395

  • Zoro # G916109900


product price: $37.79
/ea

Key Features

Material
Steel
Number of 1/2 In. Side Knockouts
8
Capacity
30.3 cubic in
Standards
NEC/CEC
Number of 3/4" Side Knockouts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP395
Zoro #
G916109900
UPC #
78618910395
Country of Origin
China

Details

Material
Steel
Item
Square device box
Number of 1/2 In. Side Knockouts
8
Capacity
30.3 cubic in
Standards
NEC/CEC
Number of 3/4" Side Knockouts
4

Description

4in x 2-1/8in x 4in, 30.3 Cu Inch, 17-Knockout, Steel, Drawn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.