Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # 1172V

  • Zoro # G716262836


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Overall Depth
.825 in
Length
.825 in
Color
Ivory
Overall Width
2.768 in
Standards
UL (Canada and US), UL 1863, FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172V
Zoro #
G716262836
UPC #
32664546556
Country of Origin
China

Dimensions

Overall Depth
.825 in
Length
.825 in
Overall Width
2.768 in

Details

Color
Ivory
Standards
UL (Canada and US), UL 1863, FCC

Description

Ivory, F-Coaxial Jack, Standard Wallplate and Coaxial Jack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.