Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # 370

  • Zoro # G116262818


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Length
1.75 in
Overall Width
0.77 in
Material
Silver Plated Steel
Overall Depth
1.75 in
Conduit Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370
Zoro #
G116262818
UPC #
786674003706
Country of Origin
United States

Dimensions

Length
1.75 in
Overall Width
0.77 in
Overall Depth
1.75 in
Conduit Size
1"
Height
0.77 in

Details

Material
Silver Plated Steel
Color
Silver
Standards
UL, CSA

Description

1/2'', 0.25'' x 0.32'' Slot Hole, Silver, Plated Steel, 1-Hole, Click-On, Heavy Duty, EMT Conduit Strap 1000 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.