
Outlet Boxes/Covers/Accessories
Mfr # E1016-1730
Zoro # G316262762
product price: $28.99
/eaKey Features
Length
4.25 in
Material
Thermoplastic elastomer (TPE)
Color
White
Series
E1016
Mounting
Steel Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1016-1730
Zoro #
G316262762
UPC #
662275129383
Country of Origin
United States
Dimensions
Length
4.25 in
Details
Material
Thermoplastic elastomer (TPE)
Color
White
Series
E1016
Mounting
Steel Panel
Standards
UL 1691, CSA C22.2
Enclosure Cover Type
NEMA 3R
Description
600 VAC/VDC, 400 A, White, Brass Contact, Thermoplastic Elastomer Insulator, Double Set Screw, Insulated, Female, Cam Type Receptacle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.