Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # E1016SC-38

  • Zoro # G615719158


product price: $29.29
/ea

Key Features

Material
Thermoplastic
Lid Style
Cover Cap
Nema Rating
NEMA 3R
Color
White
Standards
NEC/CEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1016SC-38
Zoro #
G615719158
UPC #
662275239198
Country of Origin
United States

Details

Material
Thermoplastic
Lid Style
Cover Cap
Nema Rating
NEMA 3R
Item
Receptacle cover
Color
White
Standards
NEC/CEC

Description

White, Thermoplastic, Color Coded, Cam Type Receptacle Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.