Zoro Homepage

Outlet Boxes/Covers/Accessories EA

  • Mfr # TP7240

  • Zoro # G721856020


product price: $17.95
/ea

Key Features

Number of Gangs
1
Abrasive Material
Die-Cast Aluminum
Type
Self-Closing
Mounting Position
Vertical
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7240
Zoro #
G721856020
UPC #
786189072402
Country of Origin
United States

Details

Number of Gangs
1
Abrasive Material
Die-Cast Aluminum
Type
Self-Closing
Mounting Position
Vertical
Color
Gray
Standards
UL, CSA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.