Zoro Homepage

Outlet Boxes/Covers/Accessories

  • Mfr # TP252

  • Zoro # G115797861


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Capacity
18 cubic in
Box Type
Switch
Material
Steel
Length
2 in
Overall Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP252
Zoro #
G115797861
UPC #
786189102529
Country of Origin
United States

Dimensions

Length
2 in
Overall Width
3.5 in
Overall Depth
3-1/2"
Conduit Size
1/2"

Details

Capacity
18 cubic in
Box Type
Switch
Material
Steel

Description

2 x 3-1/2 x 3, 18 Cu Inch, 9-Knockout, Steel, Gangable, Electrical Switch Box with Ear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.