Shop EATON
See all product information
Create Account
Outlet Boxes/Covers/Accessories
- Mfr # TP720
- Zoro # G122983912
product price:Â
$
33.55
/ea
Key Features
Number of Gangs
1
Color
Brown
Material
0.07 Thk Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TP720
- Zoro #
- G122983912
- UPC #
- 786189107203
- Country of Origin
- United States
- Number of Gangs
- 1
- Color
- Brown
- Material
- 0.07 Thk Nylon
Description
2.9375" x 4.6875" x 0.07", 1-Gang, Brown, Matte, Nylon 6, (1) Power Outlet Receptacle, Standard, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.