
Outlets 4P 100A 600V EA
Mfr # CDR1044-RS
Zoro # G421851943
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Number of Poles
4
Voltage
600V AC
Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDR1044-RS
Zoro #
G421851943
UPC #
662276277052
Country of Origin
United States
Details
Amps
100 A
Number of Poles
4
Voltage
600V AC
Type
Single
Description
Eaton Crouse-Hinds series PowerMate CDR receptacle, 100A, Four-wire, four-pole, Style 1, Copper-free aluminum, Reverse service, 600 Vac/250 Vdc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.