This item is Discontinued.

Eaton Outlets Duplex Receptacle 2P 15A 125V White 3Wire 10BOX, 10PK 270W-10-LW

Outlets Duplex Receptacle 2P 15A 125V White 3Wire 10BOX, 10PK (Discontinued)

  • Mfr # 270W-10-LW
  • Zoro # G821850805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270W-10-LW
Zoro #
G821850805
UPC #
032664761942
Country of Origin
United States

Details

Current Rating
15 A
Housing Color
White
Number of Poles
2
Number of Gangs
2
Voltage Rating
125V AC

Description

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Commercial|Residential, Flush, 125V, Side and push, White, Brass, Impact-resistant thermoplastic, 5-15R, Duplex, Screw, Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.