
Overload Relay, 1NC, 0.25 A Min current, 26.2 A Max current
Mfr # AN11A
Zoro # G613118151
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1NC
Minimum Overload Relay Current Setting
0.25 A
Maximum Overload Relay Current Setting
26.2 A
Trip Class
20
Overload Protection Type
Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AN11A
Zoro #
G613118151
UPC #
-
Country of Origin
Unknown
Details
Item
Overload Relay
Auxiliary Contact Form
1NC
Minimum Overload Relay Current Setting
0.25 A
Maximum Overload Relay Current Setting
26.2 A
Trip Class
20
Overload Protection Type
Thermal
Standards
CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.