Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 1NC/1NO, 20 A Min current, 100 A Max current

  • Mfr # XTOE100GGS

  • Zoro # G3158023


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
20-Oct
Frame Size
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTOE100GGS
Zoro #
G3158023
UPC #
786685437675
Country of Origin
Dominican Republic

Dimensions

Frame Size
F
Body Depth - Relay
4.5 in
Overall Height - Relay
5.21 in
Width
2.25
Body Height - Relay
3.5 in
Height
3.50"
Depth
4.50
Product Height
4.3 in
Overall Height
4.3 in
Body Height
4.62 in
Length
1.8 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
20-Oct
Overload Protection Type
Electronic
Standards
ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Separate Mounting
Only
Frame / Series / Class / Code
55mm
Kit Required for Retrofit Mtg.
No
Number of Poles
3
Sensing Method
Electronic
Features
Detects Ground Fault
Trip Class - Overload
10, 20, 30, 5
For Use With
80 to 170A Contactors
Use With - Contactors and Starters
Mfr. Series XTCE Contactors
Starter Type
IEC
Type
Electronic overload relay
Compliances
CE Marked
Certifications
CSA Certified
Contact configuration
NO, NC
Mounting method
Direct
Product Name
Eaton C440 electronic overload relay
Mounting Style
Direct To Contactor
Minimum Operating Temperature
-13 Degrees F
Compatible with Series
XT Mini Contactors
Relay Style
IEC
Reset Type
Auto, Manual
Phase
Three
IP Rating
IP20
Maximum Operating Temperature
122 Degrees F
Maximum Voltage Rating
690V AC
Trip Clss
10/20

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size F, Relay Style IEC, Overload Protection Type Electronic, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.