Shop EATON

Overload Relay, 1NC/1NO, 20 A Min current, 100 A Max current

  • Mfr # XTOE100DGS
  • Zoro # G2026272

product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
20-Oct
Frame Size
D
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XTOE100DGS
Zoro #
G2026272
UPC #
786685437644
Country of Origin
Dominican Republic
Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
20-Oct
Overload Protection Type
Electronic
Maximum Voltage Rating
690 V
Standards
ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Frame / Series / Class / Code
Frame D
Trip Class - Overload
10, 20, 30, 5
Sensing Method
Electronic
Features
Detects Ground Fault
Number of Poles
3
Separate Mounting
No
For Use With
40 to 65A Contactors
Use With - Contactors and Starters
Mfr. Series XTCE Contactors
Starter Type
IEC
Type
Electronic overload relay
Mounting method
Direct
Certifications
UL Listed
Contact configuration
NO, NC
Compliances
CE Marked
Product Name
Eaton C440 electronic overload relay
Reset Type
Auto, Manual
Relay Style
IEC
Mounting Style
Direct To Contactor
Minimum Operating Temperature
-13 Degrees F
Phase
Three
IP Rating
IP20
Compatible with Series
XT Mini Contactors
Maximum Operating Temperature
122 Degrees F
Trip Clss
10/20

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size D, Relay Style IEC, Overload Protection Type Electronic, Phase Three

Ratings & reviews