Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overload Relay, 2NC/2NO, 20 A Min current, 100 A Max current, 690V AC

  • Mfr # C440B2A100SAX

  • Zoro # G310042339


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
10/20/2030
Overload Protection Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C440B2A100SAX
Zoro #
G310042339
UPC #
786685412436
Country of Origin
Dominican Republic

Dimensions

Body Height
4.13 in
Overall Height
4.13 in
Depth
5.52 in
Width
2.21 in

Details

Item
Overload Relay
Auxiliary Contact Form
2NC/2NO
Minimum Overload Relay Current Setting
20 A
Maximum Overload Relay Current Setting
100 A
Trip Class
10/20/2030
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Standards
CE, CSA, UL Listed
Number of Poles
3
Compatible with Series
C25 Definite Purpose, Freedom
Mounting Style
Separately Mounted
Terminal Connection Type
Screw Clamp Terminals
Relay Style
NEMA
Reset Type
Auto, Manual
IP Rating
IP20
Phase
Three
Overload Range
20-100A
Product Name
Eaton C440 electronic overload relay
Certifications
UL Listed; CSA Certified
Compliances
CE Marked
Special Features
Ground fault sensing
Rated Short-Time Withstand Current (Icw)
Manual; Auto
Trip Clss
10/20/30

Description

Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 100 A, Minimum Overload Relay Current Setting 20 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size 4, 5, 6, 7, 8, 9, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.