Overload Relay, 2NC/2NO, 4 A Min current, 20 A Max current, 690V AC

  • Mfr # C440A1A020SDD

  • Zoro # G310041820


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
20 A
Trip Class
10/20/2030
Frame Size
DP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C440A1A020SDD
Zoro #
G310041820
UPC #
786685467290
Country of Origin
Dominican Republic

Dimensions

Frame Size
DP
Overall Height
4.13 in
Body Height
4.13 in
Depth
4.32 in
Width
1.8 in

Details

Item
Overload Relay
Auxiliary Contact Form
2NC/2NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
20 A
Trip Class
10/20/2030
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Standards
CE, CSA, UL Listed
Number of Poles
3
IP Rating
IP20
Reset Type
Auto, Manual
Terminal Connection Type
Screw Clamp Terminals
Relay Style
NEMA
Compatible with Series
C25 Definite Purpose, Freedom
Mounting Style
Direct To Contactor
Phase
Three
Amperage Rating
25-50 A
Overload Range
4-20A
Special Features
Standard
Certifications
UL Listed; CSA Certified
Product Name
Eaton Freedom NEMA overload relay
Compliances
CE Marked
Trip Clss
10/20/30

Description

Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 20 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size Not Applicable, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom, Relay Style NEMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.