Overload Relay, 1NC/1NO, 4 A Min current, 6 A Max current

  • Mfr # XTOM006AC1

  • Zoro # G0680285


product price:  $72.79
/ea

Key Features

Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
6:00 AM
Trip Class
10
Frame Size
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTOM006AC1
Zoro #
G0680285
UPC #
786685364162
Country of Origin
Germany

Dimensions

Frame Size
A
Height
2.56"
Body Height - Relay
2.56 in
Width
1.77
Overall Height - Relay
2.56 in
Depth
2.05
Product Height
2.36 in
Overall Height
2.36 in
Body Height
2.03 in
Length
1.85 in

Details

Item
Overload Relay
Auxiliary Contact Form
1NC/1NO
Minimum Overload Relay Current Setting
4:00 AM
Maximum Overload Relay Current Setting
6:00 AM
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Features
Manual and Auto Reset
Number of Poles
3
Separate Mounting
No
For Use With
XTMC Mini Contactor
Trip Class - Overload
10
Frame / Series / Class / Code
45mm
Use With - Contactors and Starters
Mfr. Series XTMC Mini Contactors
Sensing Method
Bimetallic
Starter Type
IEC
Type
Control relay
Certifications
UL Listed
Compliances
ATEX Compliant;CE Marked
Product Name
Eaton XT IEC control relay
Reset Type
Auto, Manual
Maximum Operating Temperature
122 Degrees F
Mounting Style
Direct To Contactor
Minimum Operating Temperature
-13 Degrees F
IP Rating
IP20
Relay Style
IEC
Phase
Three
Compatible with Series
XT Mini Contactors
Trip Clss
10

Description

Overload Relay, Auxiliary Contact Form 1NO/1NC, Maximum Overload Relay Current Setting 6 A, Minimum Overload Relay Current Setting 4 A, Trip Class 10, NEMA Size Not Applicable, Number of Poles 3, Reset Type Auto, Manual, Mounting Style Direct To Contactor, Compatible with Series XT Mini Contactors, Frame Size A, Relay Style IEC, Overload Protection Type Thermal, Phase Three, Standards ATEX Compliant, CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed, Includes Mounting Hardware Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.