Zoro Homepage

Panel Mount, Power Relay, 25 A, Plug-in

  • Mfr # D9PR10BT1

  • Zoro # G114797794


product price: $17.19
/ea

Key Features

Mounting Style
Panel Mount
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
25 A
Contact Form
DPST-NC, DPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9PR10BT1
Zoro #
G114797794
UPC #
10782114161293
Country of Origin
Indonesia

Details

Item
Power Relay
Mounting Style
Panel Mount
Electrical Connection
Plug-in
Coil Voltage
24V DC
Current Rating
25 A
Contact Form
DPST-NC, DPST-NO
Voltage
250-VAC/125 VDC
Contact Amp Rating (Resistive)
25 A (NO), 8 A (NC)
Standards
UL (Canada and US)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.