
PDU, Metered, Rack Mounted, (1) 5-20R, (21) C13, (6) C19, L21-30P, 10 ft., Black
Mfr # EMO333-10
Zoro # G5154826
product price: $1,352.99
/ea
Free Shipping & Returns
Key Features
Type
Metered, Rack Mounted
Receptacle Configuration
(1) 5-20R, (21) C13, (6) C19
Plug Configuration
L21-30P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMO333-10
Zoro #
G5154826
UPC #
743172079244
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Width
2.56 in
Dimensions
72 in D x 2.05 in H x 2.56 in W
Height
2.05 in
Depth
72 in
Details
Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
28
Receptacle Configuration
(1) 5-20R, (21) C13, (6) C19
Plug Configuration
L21-30P
Color
Black
Standards
UL Listed
Hz
50/60 Hz
Mounting Style
Vertical Rackmount/0U
Watts
8.64kW
Circuit Breaker
Yes
NEMA Receptacle Configuration
(1) 5-20R, (21) C13, (6) C19
Max. Amps
24A
Communication Port
RS-232
Series
Metered Outlet
Features
Ethernet Interface
Voltage
120/208V
Phase
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.