Zoro Homepage

PDU, Metered, Rack Mounted, (12) C13, (2) C19, L6-30P, 10 ft., Black

  • Mfr # EMI109-10

  • Zoro # G5238792


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Receptacle Configuration
(12) C13, (2) C19
Plug Configuration
L6-30P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI109-10
Zoro #
G5238792
UPC #
743172078933
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Depth
35-1/2 in
Dimensions
35-1/2 in D x 2.1 in H x 2.05 in W
Height
2.1 in
Width
2.05 in

Details

Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
14
Receptacle Configuration
(12) C13, (2) C19
Plug Configuration
L6-30P
Color
Black
Standards
UL Listed
Phase
3
Watts
5.76kW
Communication Port
RS-232
Mounting Style
Vertical Rackmount/0U
Voltage
200 to 240V
Max. Amps
24A
Features
Ethernet Interface
Hz
50/60 Hz
Series
Metered Input
Circuit Breaker
Yes
NEMA Receptacle Configuration
(12) C13, (2) C19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.