Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PDU, Metered, Rack Mounted, (21) C13, (3) C19, C20, 10 ft., Black

  • Mfr # EMO115-10

  • Zoro # G5155578


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Number of Outlets
24
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
C20
Cord Length
10 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMO115-10
Zoro #
G5155578
UPC #
743172079237
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Depth
63.1 in
Dimensions
63.1 in D x 2.05 in H x 2.09 in W
Width
2.09 in
Height
2.05 in

Details

Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
24
Receptacle Configuration
(21) C13, (3) C19
Plug Configuration
C20
Color
Black
Standards
UL Listed
NEMA Receptacle Configuration
(21) C13, (3) C19
Voltage
100 to 240V
Features
Ethernet Interface
Communication Port
RS-232
Max. Amps
16A
NEMA Plug Configuration
C20
Hz
50/60 Hz
Mounting Style
Vertical Rackmount/0U
Series
Metered Outlet
Watts
3.84kW
Phase
1
Circuit Breaker
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.