
PDU, Metered, Rack Mounted, (23) C13, (3) C19, (6) 5-20R, L21-30P
Mfr # EMI331-10
Zoro # G5308625
product price: $2,198.99
/ea
Free Shipping & Returns
Key Features
Type
Metered, Rack Mounted
Receptacle Configuration
(23) C13, (3) C19, (6) 5-20R
Plug Configuration
L21-30P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMI331-10
Zoro #
G5308625
UPC #
743172078889
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Details
Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
33
Receptacle Configuration
(23) C13, (3) C19, (6) 5-20R
Plug Configuration
L21-30P
Color
Black
Standards
UL Listed
Outlet Type
5-20R/C13/C19
Input Voltage
120/208V AC
Phase
Three-phase
Series
Metered Input
Certifications
UL Listed
Input connection
L21-30P
Mounting direction
Vertical
Form factor
0U (Vertical)
Circuit breaker
(3) 20A
Operating Temperature
0° to 60°C (32° to 140°F)
Ethernet Interface
Yes
Frequency Rating
50-60 Hz
Wattage
8.6 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.