Zoro Homepage

PDU, Metered, Rack Mounted, (30) C13, (6) C19, CS8365, 6 ft., Black

  • Mfr # EMI305-06

  • Zoro # G5237444


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Number of Outlets
36
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
CS8365
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI305-06
Zoro #
G5237444
UPC #
786685885063
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Dimensions
2.05 in D x 66-1/2 in H x 2.09 in W
Depth
2.05 in
Height
66-1/2 in
Width
2.09 in

Details

Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
36
Receptacle Configuration
(30) C13, (6) C19
Plug Configuration
CS8365
Color
Black
Standards
UL Listed
Voltage
200 to 240V
Features
Ethernet Interface
Mounting Style
Vertical Rackmount/0U
Communication Port
RS-232
NEMA Plug Configuration
CS8365
Series
Metered Input
Watts
12.48kW
Phase
3
NEMA Receptacle Configuration
(30) C13, (6) C19
Max. Amps
35A
Hz
50/60 Hz
Circuit Breaker
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.