Zoro Homepage

PDU, Metered, Rack Mounted, (30) C13 (6) C19, IEC 30609, 6 ft., Black

  • Mfr # EMI105-06

  • Zoro # G5237864


product price: $2,298.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Number of Outlets
36
Receptacle Configuration
(30) C13 (6) C19
Plug Configuration
IEC 30609
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI105-06
Zoro #
G5237864
UPC #
786685907192
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Height
2.09 in
Width
2.05 in
Depth
66-1/2 in
Dimensions
66-1/2 in D x 2.09 in H x 2.05 in W

Details

Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
36
Receptacle Configuration
(30) C13 (6) C19
Plug Configuration
IEC 30609
Color
Black
Standards
UL Listed
Watts
11.5kW
Communication Port
RS-232
Mounting Style
Vertical Rackmount/0U
Hz
50/60 Hz
Features
Ethernet Interface
NEMA Receptacle Configuration
(30) C13, (6) C19
Phase
1
Voltage
200 to 240V
Max. Amps
48A
Circuit Breaker
Yes
Series
Metered Input
NEMA Plug Configuration
309-360P6W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.