
PDU, Metered, Rack Mounted, 5-15R, 5-15P, 10 ft., Black
Mfr # EMIT00-10
Zoro # G5155325
product price: $852.99
/ea
Free Shipping & Returns
Key Features
Type
Metered, Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMIT00-10
Zoro #
G5155325
UPC #
786685990170
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Dimensions
8 in D x 1.69 in H x 19 in W
Width
19 in
Depth
8 in
Height
1.69 in
Details
Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
12
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Watts
1.44kW
Mounting Style
Horizontal Rackmount/1U
Max. Amps
12A
Hz
50/60 Hz
Features
Ethernet Interface
NEMA Receptacle Configuration
(12) 5-15R
Series
Metered Input
Phase
1
Circuit Breaker
No
Communication Port
RS-232
Voltage
120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.