Zoro Homepage

PDU, Metered, Rack Mounted, 5-20R, L21-20P, 10 ft., Black

  • Mfr # EMI309-10

  • Zoro # G5239718


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
L21-20P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI309-10
Zoro #
G5239718
UPC #
743172050397
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Depth
2.05 in
Width
2.1 in
Dimensions
2.05 in D x 66-1/2 in H x 2.1 in W
Height
66-1/2 in

Details

Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
39
Receptacle Configuration
5-20R
Plug Configuration
L21-20P
Color
Black
Standards
UL Listed
NEMA Receptacle Configuration
(39) 5-20R
Series
Metered Input
Communication Port
RS-232
Max. Amps
16A
Mounting Style
Vertical Rackmount/0U
Voltage
120/208V
Features
Ethernet Interface
Watts
5.76kW
Phase
3
Hz
50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.