Zoro Homepage

PDU, Metered, Rack Mounted, C13, L6-30P, 10 ft., Black

  • Mfr # EMIT05-10

  • Zoro # G5155273


product price: $1,313.99
/ea
Free Shipping & Returns

Key Features

Type
Metered, Rack Mounted
Receptacle Configuration
C13
Plug Configuration
L6-30P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMIT05-10
Zoro #
G5155273
UPC #
786685990224
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Height
1.69 in
Depth
8 in
Dimensions
8 in D x 1.69 in H x 19 in W
Width
19 in

Details

Item
PDU
Type
Metered, Rack Mounted
Number of Outlets
16
Receptacle Configuration
C13
Plug Configuration
L6-30P
Color
Black
Standards
UL Listed
Communication Port
RS-232
Max. Amps
24A
Circuit Breaker
Yes
Watts
5.76kW
Series
Metered Input
Features
Ethernet Interface
Hz
50/60 Hz
NEMA Receptacle Configuration
(16) C13
Phase
1
Mounting Style
Horizontal Rackmount/1U
Voltage
200 to 240V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.