Zoro Homepage

PDU, Rack Mounted, (2) L6-30R, (24) C13, (4) C193, CS8365, 6 ft., Black

  • Mfr # EBA300-06

  • Zoro # G5154808


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
30
Receptacle Configuration
(2) L6-30R, (24) C13, (4) C193
Plug Configuration
CS8365
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBA300-06
Zoro #
G5154808
UPC #
743172050328
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Dimensions
2.05 in D x 66-1/2 in H x 2.1 in W
Height
66-1/2 in
Width
2.1 in
Depth
2.05 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
30
Receptacle Configuration
(2) L6-30R, (24) C13, (4) C193
Plug Configuration
CS8365
Color
Black
Standards
UL Listed
Voltage
200 to 240V
NEMA Receptacle Configuration
(2) L6-30R, (24) C13, (4) C19
Hz
50/60 Hz
Watts
14.4kW
Max. Amps
40A
NEMA Plug Configuration
CS8365
Phase
3
Mounting Style
Vertical Rackmount/0U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.