Zoro Homepage

PDU, Rack Mounted, (21) C13, (12) C19, 309-460P9, 6 ft., Black

  • Mfr # EBA307-06

  • Zoro # G5238214


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Number of Outlets
32
Receptacle Configuration
(21) C13, (12) C19
Plug Configuration
309-460P9
Cord Length
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBA307-06
Zoro #
G5238214
UPC #
786685931678
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Dimensions
66-1/2 in D x 2.1 in H x 2.05 in W
Width
2.05 in
Depth
66-1/2 in
Height
2.1 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
32
Receptacle Configuration
(21) C13, (12) C19
Plug Configuration
309-460P9
Color
Black
Standards
UL Listed
Phase
3
Circuit Breaker
Yes
NEMA Plug Configuration
309-460P9
Voltage
200 to 240V
Max. Amps
45A
Mounting Style
Vertical Rackmount/0U
NEMA Receptacle Configuration
(21) C13, (12) C19
Watts
17.3kW
Features
(6) 20A Circuit Breaker
Hz
50/60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.