Zoro Homepage

PDU, Rack Mounted, 5-15R, 5-15P, 10 ft., Black

  • Mfr # EMA112-10

  • Zoro # G5155517


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
10 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMA112-10
Zoro #
G5155517
UPC #
743172078896
Country of Origin
United States

Dimensions

Cord Length
10 ft.
Depth
66-1/2 in
Dimensions
66-1/2 in D x 2.56 in H x 2.05 in W
Height
2.56 in
Width
2.05 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
16
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL Listed
Watts
1.44kW
Mounting Style
Vertical Rackmount/0U
Features
Ethernet Interface
NEMA Receptacle Configuration
(16) 5-15R
Communication Port
RS-232
Phase
1
Series
Managed
Max. Amps
12A
Voltage
120V
Hz
50/60 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.