Zoro Homepage

PDU, Rack Mounted, 5-15R, 5-15P, 6 ft., Black

  • Mfr # EPBZ98

  • Zoro # G5154686


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
6 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPBZ98
Zoro #
G5154686
UPC #
743172033161
Country of Origin
United States

Dimensions

Cord Length
6 ft.
Depth
48.76 in
Dimensions
48.76 in D x 1-1/2 in H x 1-1/2 in W
Width
1-1/2 in
Height
1-1/2 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
18
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL 60950
Voltage
110 to 125V
Hz
50/60 Hz
NEMA Receptacle Configuration
(18) 5-15R
Phase
1
Mounting Style
Horizontal Rackmount/1U
Watts
1.44kW
Max. Amps
12A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.