
PDU, Rack Mounted, 5-20R, 5-20P, 9 ft., Black
Mfr # PWATSS520003
Zoro # G5154923
product price: $1,813.99
/ea
Free Shipping & Returns
Key Features
Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
9 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWATSS520003
Zoro #
G5154923
UPC #
743172067456
Country of Origin
United States
Dimensions
Cord Length
9 ft.
Depth
7 in
Width
19 in
Height
1-3/4 in
Dimensions
7 in D x 1-3/4 in H x 19 in W
Details
Item
PDU
Type
Rack Mounted
Number of Outlets
8
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Standards
UL Listed
Mounting Style
Horizontal Rackmount/1U
Voltage
110 to 125V
NEMA Receptacle Configuration
(8) 5-20R
Phase
1
Series
eATS
Hz
50/60 Hz
Watts
1.92kW
Circuit Breaker
No
Max. Amps
16A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.