Zoro Homepage

PDU, Rack Mounted, 5-20R, 5-20P, L5-20P, 15 ft., Black

  • Mfr # EPBZ74

  • Zoro # G5154905


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Type
Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P, L5-20P
Cord Length
15 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPBZ74
Zoro #
G5154905
UPC #
743172038203
Country of Origin
United States

Dimensions

Cord Length
15 ft.
Height
24 in
Dimensions
1-1/2 in D x 24 in H x 1-1/2 in W
Width
1-1/2 in
Depth
1-1/2 in

Details

Item
PDU
Type
Rack Mounted
Number of Outlets
14
Receptacle Configuration
5-20R
Plug Configuration
5-20P, L5-20P
Color
Black
Standards
UL 60950
Voltage
100 to 120V
Hz
50/60 Hz
Mounting Style
Vertical Rackmount/0U
NEMA Receptacle Configuration
(14) 5-20R
Watts
1.92kW
Circuit Breaker
No
Max. Amps
20A
Phase
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.